Dust Collection Kit JS572Series Jig Saws
Mfr # JA1012
Zoro # G0778228
product price: $69.00
/eaKey Features
For Use With
JS572EB, Mfr. No. JS572E
Length
1 3/4 in
Includes
Dust Hood, Articulating Dust Tube, Vacuum Hose Adapter
Item - Corded Jig Saws
Dust Collection Kit
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JA1012
Zoro #
G0778228
UPC #
000346449501
Country of Origin
Germany
Dimensions
Length
1 3/4 in
Tool Length
1-53/64"
Overall Length
1 3/4 in
Width
8 in
Height
10 1/2 in
Overall Width
8 in
Overall Height
10 1/2 in
Details
Item
Dust Extraction Kit
For Use With
JS572EB, Mfr. No. JS572E
Includes
Dust Hood, Articulating Dust Tube, Vacuum Hose Adapter
Item - Corded Jig Saws
Dust Collection Kit
Standards
UL Listed
Number of Conductors
0
Adjustable Shoe
No
Tool Weight
0.36 lb.
Corded/Banded
Cordless
Features
Connects to 1-1/4 in and 1-1/2 in Vacuum Cleaner Hoses When VAC024 Adapter is Used
Compatible Product Type
JS572EB, JS572E
Product Type
Dust Extraction Kit
Description
Dust Extraction Kit, Features Connects to 1-1/4 in and 1-1/2 in Vacuum Cleaner Hoses When VAC024 Adapter is Used, Height 10 1/2 in, Length 1 3/4 in, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.