Zoro Homepage

Dust Extraction Attachment, 38 in.L

  • Mfr # HDC400

  • Zoro # G9469232


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Overall Length
38 in
For Use With
Fits Bosch 1-1/8 in Hex Breaker Hammers and DH1020VC SDS-Max Demolition Hammer
Application
Chiseling
Includes
Dust Extraction Attachment, Clamping Band Mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC400
Zoro #
G9469232
UPC #
000346461312
Country of Origin
Germany

Dimensions

Overall Length
38 in
Overall Length (In.)
38 in
Length (In.)
38 in
Head Width
1 1/8 in
Shank Hex Size
1 1/8 in
Overall Depth
12 1/2 in
Overall Width
5 1/4 in
Maximum Application Diameter
1 1/8 in
Compatible Hose Diameters
1 1/4 in, 1 1/2 in, 2 1/2 in

Details

Item
Dust Extraction Tool Attachment
Impact Rated
No
For Use With
Fits Bosch 1-1/8 in Hex Breaker Hammers and DH1020VC SDS-Max Demolition Hammer
Application
Chiseling
Includes
Dust Extraction Attachment, Clamping Band Mechanism
Type
Attachment
Number of Pieces
1
Cutting Direction
Right Hand
Chisel Collar Shape
Hex
Primary Material Application
Concrete
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Cutting Application
Dust Extraction
For Tool Type
Rotary Drill
Measurement System
Fractional Inch
Compatible with Manufacturer Part Number
11335K, 5UVF5, BH2760VC, BH2770VCD, DH1020VC, VAC002, VAC020, VAC024, VH1035, VH1635, VH1635A
Compatible Tool Type
Rotary Hammers
Wet or Dry Use
Dry
Dust Compartment Type
Separate Vacuum
Filtration Type
HEPA
Material
Plastic, Rubber
Product Type
Dust Extraction Tool Attachment
OSHA Table 1 Compliant
Part of OSHA Table 1 Compliant Solution
Solid Bit Optimal Drilling Range in Concrete
Up to 1 1/8 in
Compatible Chuck Style
1 1/8 in Hex
Extractor Mounting Location
On-Tool
Hose Connector Type
Snap-in Connector

Description

Dust Extraction Tool Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style 1 1/8 in Hex, Application Chiseling, Compatible Hose Diameters 1 1/4 in, 1 1/2 in, 2 1/2 in, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 1 1/8 in, Solid Bit Optimal Drilling Range in Concrete Up to 1 1/8 in, Product Type Dust Extraction Tool Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.