Zoro Homepage

Dust Extraction Kit, Overall 1-1/2" L

  • Mfr # OSC005

  • Zoro # G3378343


product price: $28.00
/ea

Key Features

Overall Length
1 1/2 in
Number of Pieces
2
Application
Sanding
For Use With
All Oscillating Tools
Size
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC005
Zoro #
G3378343
UPC #
000346489804
Country of Origin
Poland

Dimensions

Overall Length
1 1/2 in
Size
1-3/8 in

Details

Item
Dust Collection Kit
Number of Pieces
2
Application
Sanding
For Use With
All Oscillating Tools
Includes
Vacuum Hose Adapter VAC024
Material
Nylon

Description

Dust Collection Kit, For Use With All Oscillating Tools, Number of Pieces 2, Application Dust Collection, Includes Vacuum Hose Adapter VAC024

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.