Dust Extractor Attachment, PK 5
Mfr # VB090S
Zoro # G714546686
product price: $69.00
/pk 5, $13.80/eaKey Features
Material
Fleece
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Number of Pieces
5
Dust Compartment Type
Separate Vacuum
Compatible Tool Type
Dust Extractors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VB090S
Zoro #
G714546686
UPC #
000346460445
Country of Origin
Germany
Details
Item
Dust Extractor Attachment
Material
Fleece
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Number of Pieces
5
Dust Compartment Type
Separate Vacuum
Compatible Tool Type
Dust Extractors
Application
Dust Extraction
Compatible with Manufacturer Part Number
VAC090A, VAC090AH, VAC090S, VAC140A, VAC140AH, VAC140S
Kit Contents
(5) Wet/Dry Bags
Product Type
Dust Extractor Attachment
Extractor Mounting Location
On-Tool
Filtration Type
Standard
Wet or Dry Use
Dry/Wet
Compatible Chuck Style
VAC090A/S
Description
Dust Extractor Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style VAC090A/S, Application Dust Extraction, Compatible Hose Diameters Not Applicable, Wet or Dry Use Dry/Wet, Filtration Type Standard, Maximum Application Diameter Not Applicable, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Product Type Dust Extractor Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.