Dust Extractor Attachment, PK 5
Mfr # VB170F
Zoro # G914546684
product price: $69.00
/pk 5, $13.80/eaKey Features
Material
Fleece
Application
Dust Extraction
Product Type
Dust Extractor Attachment
Number of Pieces
5
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VB170F
Zoro #
G914546684
UPC #
000346632071
Country of Origin
Germany
Details
Item
Dust Extractor Attachment
Material
Fleece
Application
Dust Extraction
Product Type
Dust Extractor Attachment
Number of Pieces
5
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Kit Contents
(5) VB170F Fleece Filter Bags
Compatible with Manufacturer Part Number
GAS20-17A, GAS20-17AH
Filtration Type
Standard
Dust Compartment Type
Separate Vacuum
Wet or Dry Use
Dry
Extractor Mounting Location
On-Tool
Compatible Tool Type
Dust Extractors
Compatible Chuck Style
GAS20-17A/H
Description
Dust Extractor Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style GAS20-17A/H, Application Dust Extraction, Compatible Hose Diameters Not Applicable, Wet or Dry Use Dry, Filtration Type Standard, Maximum Application Diameter Not Applicable, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Product Type Dust Extractor Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.