Zoro Homepage

Dust Extractor Extension Tube, Chrome

  • Mfr # VX110

  • Zoro # G9469126


product price: $21.00
/ea

Key Features

For Use With
Bosch Powertool Adapter VX120 and Bosch Floor Kit VX130
Includes
(3) Piece Chrome Extension Tube
Length
9 in
Material
Chrome
Overall Width (In.)
1-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX110
Zoro #
G9469126
UPC #
000346460513
Country of Origin
Romania

Dimensions

Length
9 in
Overall Width (In.)
1-1/2
Overall Dia. (In.)
1-1/2
Overall Height (In.)
38
Diameter
1 3/8 in
Depth
23 1/2 in
For Hose Diameter
1/2 in
Width
1 1/2 in

Details

Item
Extension Wands
For Use With
Bosch Powertool Adapter VX120 and Bosch Floor Kit VX130
Includes
(3) Piece Chrome Extension Tube
Material
Chrome
Type
Chrome
Attachment Product Grouping
Extension Wands
Fits Vacuum Models
V AC011, V AC015, V AC017, V AC018, VX100, VX130
For Vacuum Type
Handheld Vacuum, Shop Vacuum
Fits Vacuum Brand
Bosch

Description

Extension Wands, For Hose Diameter 1/2 in, Material Chrome, Length 9 in, Width 1 1/2 in, Depth 23 1/2 in, Diameter 1 3/8 in, For Vacuum Type Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models V AC011, V AC015, V AC017, V AC018, VX100, VX130, Includes (3) Piece Chrome Extension Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.