Zoro Homepage

Dust Extractor HEPA Filter

  • Mfr # DF18V-16

  • Zoro # G4430251


product price: $21.00
/ea

Key Features

For Use With
Mfr.No. GDE18V-16
Material
Dense Fabric
Type
Dust Collector
Extractor Mounting Location
On-Tool
Wet or Dry Use
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF18V-16
Zoro #
G4430251
UPC #
000346616989
Country of Origin
China

Dimensions

Maximum Application Diameter
5/8 in
Overall Depth
3 in
Overall Width
7 in

Details

Item
Dust Extractor Filter
For Use With
Mfr.No. GDE18V-16
Material
Dense Fabric
Type
Dust Collector
Extractor Mounting Location
On-Tool
Wet or Dry Use
Dry
Number of Pieces
1
Solid Bit Optimal Drilling Range in Concrete
Up to 5/8 in
Filtration Type
HEPA
Compatible Chuck Style
SDS-Plus
Battery Series
18V
Compatible with Manufacturer Part Number
GBH18V-26, GDE18V-16
OSHA Table 1 Compliant
Part of OSHA Table 1 Compliant Solution
Standards
OSHA
Product Type
Dust Extractor Filter
Dust Compartment Type
Self-Contained
Application
Dust Collection
Compatible Tool Type
Rotary Hammers

Description

Dust Extractor Filter, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Dust Collection, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 5/8 in, Solid Bit Optimal Drilling Range in Concrete Up to 5/8 in, Product Type Dust Extractor Filter, Compatible with Manufacturer Part Number GBH18V-26, GDE18V-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.