Zoro Homepage

Electric Fuel Pump 2001-2006 BMW X5 3.0L, 66088

  • Mfr # 66088

  • Zoro # G6220171


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Includes
Seal
Application
Internal
Type
Electric
Number of Outlet
1
Number of Inlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66088
Zoro #
G6220171
UPC #
077212167531
Country of Origin
Finland

Details

Includes
Seal
Application
Internal
Type
Electric
Number of Outlet
1
Number of Inlets
1
Item
Electric Fuel Pump
Features
Strainer used with Pump
Negative Ground
No
Number of Outlets
1

Description

Electric Fuel Pump Bosch electric fuel pump's built a reputation in the automotive industry for quality and craftmanship. We manufacture electric fuel pump's for virtually every automobile on the road today. Bosch electric fuel pump's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.