Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bosch 110/120VAC, Commercial/Residential Electric Tankless Water Heater US3

110/120VAC, Commercial/Residential Electric Tankless Water Heater (Discontinued)

  • Mfr # US3
  • Zoro # G2958252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US3
Zoro #
G2958252
UPC #
052575112817
Country of Origin
Ireland

Dimensions

Depth
3"
Height
6-1/2"
Width
12-3/4"
Wire Size
10 AWG

Details

Item - Water Heaters
Electric Tankless Water Heater
Item
Electric Tankless Water Heater
Water Heater Design
Point-of-Use
Water Heater Application
Undersink
Commercial / Residential
Commercial/Residential
Watts - Water Heaters
3400
Amps - Water Heaters
29
Voltage - Water Heaters
110/120
Min. Flow Activation
0.50 gpm
Temp. Range - Water Heaters
135 Degrees F
Temp. Range
135 Degrees F
Features
Compact, Point-of-Use Tankless Water Heater, Easy Installation, 99% Efficient with Zero Stand-By Loss, No Temperature/Pressure Relief Valve Needed, Tough Plastic Housing, Endless Hot Water, 5 Year Warranty
Elements
Solid Copper Heat Exchanger and Copper Sheathed Heating Element
Temp. Rise @ 0.5 GPM
46 Degrees F
Residential / Commercial
Commercial/Residential
Mounting
Any Direction
Temp. Rise @ 2.5 GPM
9 Degrees F
Watts
3400
Pressure Range
10 to 150 psi
Standards
National Appliance Energy Conservation Act
Temp. Rise @ 20.0 GPM
30A
Temp. Rise @ 2.5 GPM - Water Heaters
9 Degrees F
Temp. Rise @ 1.5 GPM
14 Degrees F
Amps AC
29
Water Connection
1/2" NPT
Voltage
110/120VAC
Temp. Rise @ 4.0 GPM
6 Degrees F
Default Temperature
120 Degrees F
Current
29 A
Minimum Flow Activation
0.5 gpm
Operating Voltage
110/120

Description

Electric Tankless Water Heater, Operating Voltage 110/120, Minimum Flow Activation 0.5 gpm, Overall Depth 3 in, Overall Height 6.5 in, Overall Width 12.75 in, Current 29 A, Default Temperature 120 Degrees F, Features 5 Year Warranty, 99 Percent Efficient with Zero Stand-By Loss, Compact, Easy Installation, Endless Hot Water, No Temperature/Pressure Relief Valve Needed, Point-of-Use Tankless Water Heater, Tough Plastic Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.