Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bosch 208/240VAC, Commercial/Residential Electric Tankless Water Heater US9

208/240VAC, Commercial/Residential Electric Tankless Water Heater (Discontinued)

  • Mfr # US9
  • Zoro # G2203381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US9
Zoro #
G2203381
UPC #
052575112848
Country of Origin
Ireland

Dimensions

Width
12-3/4"
Wire Size
8 AWG
Depth
3"
Height
6-1/2"

Details

Item
Electric Tankless Water Heater
Item - Water Heaters
Electric Tankless Water Heater
Water Heater Design
Point-of-Use
Water Heater Application
Undersink
Commercial / Residential
Commercial/Residential
Watts - Water Heaters
9500
Amps - Water Heaters
40
Voltage - Water Heaters
208/240
Min. Flow Activation
0.75 gpm
Temp. Range - Water Heaters
135 Degrees F
Temp. Rise @ 2.5 GPM - Water Heaters
26 Degrees F
Temp. Rise @ 4.0 GPM
16 Degrees F
Water Connection
1/2" NPT
Amps AC
40
Pressure Range
10 to 150 psi
Residential / Commercial
Commercial/Residential
Mounting
Any Direction
Temp. Rise @ 1.5 GPM
28 Degrees F
Temp. Range
135 Degrees F
Temp. Rise @ 0.5 GPM
126 Degrees F
Default Temperature
122 Degrees F
Temp. Rise @ 2.5 GPM
26 Degrees F
Voltage
208/240VAC
Standards
National Appliance Energy Conservation Act
Watts
9500
Features
Easy Installation, 99% Efficient with Zero Stand-By Loss, No Temperature/Pressure Relief Valve Needed, Tough Plastic Housing, Endless Hot Water, 5 Year Warranty
Temp. Rise @ 20.0 GPM
40A
Elements
Solid Copper Heat Exchanger and Copper Sheathed Heating Element
Operating Voltage
208/240
Minimum Flow Activation
0.75 gpm
Current
40 A

Description

Electric Tankless Water Heater, Operating Voltage 208/240, Minimum Flow Activation 0.75 gpm, Overall Depth 3 in, Overall Height 6.5 in, Overall Width 12.75 in, Current 40 A, Default Temperature 122 Degrees F, Features Easy Installation, 99 Percent Efficient with Zero Stand-By Loss, No Temperature/Pressure Relief Valve Needed, Tough Plastic Housing, Endless Hot Water, 5 Year Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.