Electric Tankless Water Heater, 5 gpm
- Mfr # TR6000C-18
- Zoro # G808851061
product price:Â
$
619.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Phase
Single
Power Consumption
18,000 W
Operating Voltage
240V AC
Maximum Delivered Temperature
125 Degrees F
Maximum Flow Rate
5 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR6000C-18
- Zoro #
- G808851061
- UPC #
- 052575112985
- Country of Origin
- China
- Item
- Electric Tankless Water Heater
- Phase
- Single
- Power Consumption
- 18,000 W
- Operating Voltage
- 240V AC
- Maximum Delivered Temperature
- 125 Degrees F
- Maximum Flow Rate
- 5 gpm
- Minimum Flow Activation
- 0.5 gpm
- Minimum Delivered Temperature
- 86 Degrees F
- Product Type
- Electric Tankless Water Heater
- Series
- Tronic 6000 C
- Standards
- NSF372, UL499
- Adjustable Thermostat
- Yes
- Environment
- Indoor
- Market
- Residential
- Location of Use
- Point-of-Source
Dimensions
- Overall Height
- 13.25 in
- Overall Depth
- 5.5 in
- Cold Inlet Size
- 3/4 in
- Overall Width
- 20.25 in
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 5 gpm, Minimum Flow Activation 0.5 g/min, Overall Depth 5.5 in, Overall Height 13.25 in, Overall Width 20.25 in, Power Consumption 18,000 W, Maximum Delivered Temperature 125 Degrees F, Minimum Delivered Temperature 86 Degrees F
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.