Zoro Homepage
This item is Discontinued.
Bosch Electric Vehicle Charging Station, 30A EL-51253-B

Electric Vehicle Charging Station, 30A (Discontinued)

  • Mfr # EL-51253-B
  • Zoro # G2124643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-51253-B
Zoro #
G2124643
UPC #
028851028486
Country of Origin
China

Dimensions

Cable Length
18 ft.
Depth
5.00"
Height
16.00"
Width
14.00"

Details

Item
Electric Vehicle Charging Station
Charging Station Level
2
Number of Connectors
1
Voltage
208 to 240VAC
Amps
30
Enclosure Rating
NEMA 3R
Mount Type
Wall
Charger Function
Boosting, Charging
Phase
1
RFID Reader
No
Portable
No
Charger Style
Mounted
Operating Temp. Range
-22 Degrees to 122 Degrees F
Indoor / Outdoor
Indoor/Outdoor
Standards
UL, cUL
Plug Type
SAE J1772
Output Power
7.2kW
Housing Color
White
Hz
50/60
Display Type
Status Light
Housing Material
Plastic
Automatic/Manual
Automatic
Charge Type
Smart

Description

Electric Vehicle Charging Station, Mount Type Wall, Charging Station Level 2, Automatic/Manual Automatic, Charge Type Smart, Charger Function Boosting, Charging, Charger Style Mounted, Depth 5.00 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.