Electric Vehicle Charging Station, Level2 (Discontinued)
- Mfr # EL-50650-GNTD-A
- Zoro # G400948190
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-50650-GNTD-A
Zoro #
G400948190
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
23 ft
Depth
7.2 in
Height
58 in
Width
7 1/5 in
Cord Length
23 ft
Description
Electric Vehicle Charging Station, Mount Type Bollard, Number of Charging Ports 2, Input Voltage 240V AC, Input Current 30 A, Cord Length 23 ft, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted, Depth 7.2 in, Enclosure NEMA Rating NEMA 4X
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.