Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emery Cloth Sanding Pad, Overall 1-1/4" L

  • Mfr # OSL350SPDK

  • Zoro # G3378459


product price: $15.15
/ea

Key Features

Overall Length
3 1/2 in
Number of Pieces
11
Application
Sanding
For Use With
All Oscillating Tools
Includes
(5) 120 Grit Pad, (5) 80 Grit Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL350SPDK
Zoro #
G3378459
UPC #
000346491296
Country of Origin
Switzerland

Dimensions

Overall Length
3 1/2 in
Size
3 in
Width
3 in
Overall Width
3 in

Details

Item
Sanding Sheet Set
Number of Pieces
11
Application
Sanding
For Use With
All Oscillating Tools
Includes
(5) 120 Grit Pad, (5) 80 Grit Pad
Material
Sand Paper
For Tool Type
Oscillating Tool
Material Application
Hardwood, Plywood, Softwood
Abrasive Color
Maroon
Connection Style
Starlock
Number of Sheets
10
Grit
80, 120
Direct Fit For Tool Brand
Features
Starlock Interface
Flexible
Not Flexible
Backing Type
Hook-and-Loop
Shape
Triangle
Oscillating Tool Accessory Type
Sanding Sheet Set
Product Type
Sanding Sheet Set
Compatible Product Type
Oscillating Tools
For Workpiece Material
Hardwood, Plywood, Softwood

Description

Sanding Sheet Set, Shape Triangle, Grit 80, 120, Width 3 in, Abrasive Color Maroon, Backing Type Hook-and-Loop, Material Application Hardwood, Plywood, Softwood, For Tool Type Oscillating Tool, Flexible Not Flexible, Number of Sheets 10, Features Starlock Interface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.