Zoro Homepage

Engine Oil Filter, 72245WS

  • Mfr # 72245WS

  • Zoro # G6805152


product price: $10.75
/ea

Key Features

Thread Size - Automotive Filters
13/16"-16
Micron Rating
30
Includes
Anti-Drain Back Valve; Bypass Relief Valve
Type
Spin-On
Height
5.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72245WS
Zoro #
G6805152
UPC #
028851711296
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
13/16"-16
Height
5.23 in

Details

Micron Rating
30
Includes
Anti-Drain Back Valve; Bypass Relief Valve
Item
Oil Filter
Type
Spin-On
Filter Media Material
Cellulose paper
Burst Pressure
200 psi

Description

Bosch Premium Oil Filters utilize an exclusive blend of natural and synthetic materials to provide superior oil filtration and increased engine wear protection. Plus, the filter media is close to 30% thicker, and can screen out more harmful contaminants than a conventional filter. Bosch engine oil filter's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine oil filter's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.