Zoro Homepage
This item is Discontinued.
Bosch Expansion Storage Drive, Metal, 3TB DIP-6703-HDD

Expansion Storage Drive, Metal, 3TB (Discontinued)

  • Mfr # DIP-6703-HDD
  • Zoro # G2448708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIP-6703-HDD
Zoro #
G2448708
UPC #
800549743693
Country of Origin
United States

Dimensions

Size
3TB

Details

Item
Expansion Storage Drive
Material
Metal
For Use With
Digital Video Recorder
Internal Memory Capacity
3 TB
Product Type
Expansion Storage Drive
Compatible Surveillance Equipment
Digital Video Recorders

Description

Expansion Storage Drive, Product Type Expansion Storage Drive, Compatible Surveillance Equipment Digital Video Recorders, Internal Memory Capacity 3 TB, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.