Zoro Homepage

Extension, 6 In

  • Mfr # DSBE1006

  • Zoro # G4937922


product price: $5.35
/ea

Key Features

Shank Size
1/4"
Hex Shank Size
1/4 in
Length
6 in
For Use With
Bosch Daredevil(TM) Spade Drills
Includes
Hex Key, Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSBE1006
Zoro #
G4937922
UPC #
000346390513
Country of Origin
China

Dimensions

Shank Size
1/4"
Hex Shank Size
1/4 in
Length
6 in
Overall Length
6 in
Overall Width
1/4 in

Details

Item
Wood Drilling Bit Extension
For Use With
Bosch Daredevil(TM) Spade Drills
Includes
Hex Key, Set Screws
Number of Pieces
1
Shank Type - Machining
Hex
Sub Brand
Daredevil

Description

Hex Shank Extension, For Use With Bosch Daredevil(TM) Spade Drills, Hex, Overall Length 6 in, Overall Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.