Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension SDS Plus, 7 In

  • Mfr # T3925SC

  • Zoro # G4230913


product price: $18.89
/ea

Key Features

Impact Rated
No
Overall Length
7 in
For Use With
Core Bits
Shank Type
SDS Plus
Length (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3925SC
Zoro #
G4230913
UPC #
000346430103
Country of Origin
Germany

Dimensions

Overall Length
7 in
Length (In.)
7 in
Shank Size (In.)
9.92
Shank Length (In.)
2 1/4 in
Overall Length (In.)
7 in
Shank Diameter
25/64 in

Details

Item
Two Piece Core Bit Shank
Impact Rated
No
For Use With
Core Bits
Shank Type
SDS Plus
Shank Type - Machining
SDS Plus
Sub Brand
Speedcore
Core Bit Cutter Material
Steel

Description

Two Piece Core Bit Shank, SDS Plus, 7 in Overall Length, Speedcore, Shank Diameter 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.