Zoro Homepage

Fast Spiral 3/16In x 2In x 4In

  • Mfr # BM2003

  • Zoro # G3664845


product price: $2.55
/ea
Sold in multiples of 5 for $12.75

Key Features

Drill Bit Size
3/16 in
Overall Length
4 in
Material - Machining
Carbide Head
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM2003
Zoro #
G3664845
UPC #
346436303
Country of Origin
China

Dimensions

Drill Bit Size
3/16 in
Overall Length
4 in
Shank Size
3/16 in
Drilling Length
2 in
Maximum Drilling Depth
2 in
Shank Diameter
3/16 in

Details

Item
Round Hammer Drill
Material - Machining
Carbide Head
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Cutter Heads
2
Percussion Rated
Yes
For Use With
Hammer Drill
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
No
Primary Material Application
Brick, Cinder Block
Measurement System
Fractional Inch
Decimal Equivalent
0.1875
For Tool Type
Rotary Hammer

Description

Round Hammer Drill, Straight, 3/16 in, Carbide Head, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 3/16 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.