Fast Spiral 5/16In x 4In x 6In
Mfr # BM2009
Zoro # G3664888
product price: $3.23
/eaSold in multiples of 3 for $9.69
Key Features
Drill Bit Size
5/16 in
Overall Length
6 in
Material - Machining
Carbide Head
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM2009
Zoro #
G3664888
UPC #
346436327
Country of Origin
China
Dimensions
Drill Bit Size
5/16 in
Overall Length
6 in
Drilling Length
1/4 in
Shank Size
5/16 in
Shank Diameter
5/16 in
Maximum Drilling Depth
4 in
Details
Item
Round Hammer Drill
Material - Machining
Carbide Head
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
For Use With
Hammer Drill
Impact Rated
No
Number of Pieces
1
Cutter Heads
2
Number of Cutter Heads
2
Percussion Rated
Yes
Measurement System
Fractional Inch
Primary Material Application
Brick, Cinder Block
For Tool Type
Rotary Hammer
Decimal Equivalent
0.3125
Description
Round Hammer Drill, Straight, 5/16 in, Carbide Head, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.