
Fiber Disc, 5" x 24 Grit, X-Lock, PK25
Mfr # FBX524
Zoro # G7699341
product price: $24.89
/pk 25, $1.00/eaKey Features
Disc Diameter
5 in
Abrasive Material
Zirconia
Abrasive Grit
24
Attachment Type
X-Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBX524
Zoro #
G7699341
UPC #
000346642957
Country of Origin
Turkey
Dimensions
Disc Diameter
5 in
Details
Item
Fiber Disc
Abrasive Material
Zirconia
Abrasive Grit
24
Attachment Type
X-Lock
Description
Fiber Disc, Abrasive Material Zirconia, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.