Shop BOSCH
See all product information
Create Account
Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25
- Mfr # FBX4560
- Zoro # G3924302
product price:Â
$
21.59
/pk of 25, $0.86/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Abrasive Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBX4560
- Zoro #
- G3924302
- UPC #
- 000346642919
- Country of Origin
- Türkiye
- Item
- Fiber Disc
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Abrasive Grit
- 60 / P60
- Abrasive Grade
- Coarse
- Disc Backing Material
- Fiber
- Max. RPM
- 12,500 RPM
- Grade
- Coarse
- Grit
- 60
- Series
- X-Lock
- Attachment Type
- X-Lock
- Backing Material
- Fiber
- Color
- Blue
- Vacuum Hole Design
- Non-Vacuum
- Connector Type
- TN Quick-Change
- Maximum Operating Speed
- 13,300 RPM
- Wire Color
- Blue
Dimensions
- Disc Diameter
- 4 1/2 in
- Mounting Hole Size
- 7/8 in
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Not Applicable, Grit 60, Overall Diameter 4 1/2 in, Series X-Lock, Maximum Operating Speed 13,300 RPM, Connector Size 7/8 in, Connector Type X-Lock, Color Blue, Grade Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.