Shop STANDARD ABRASIVES
See all product information
Create Account
A/O Handy Rl 711199, 1, PK10
- Mfr # 711199
- Zoro # G6143827
product price:Â
$
401.99
/pk of 10, $40.20/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Backing Weight
J
Width
1"
Length
50 yd.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711199
- Zoro #
- G6143827
- UPC #
- 00051115329487
- Country of Origin
- Mexico
Dimensions
- Width
- 1"
- Length
- 50 yd.
Details
- Item
- Handy Roll
- Abrasive Material
- Aluminum Oxide
- Backing Weight
- J
- Grit
- P60
Description
Standard Abrsvs A/O Handy Rl 711199,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.