Zoro Homepage

Finish Sander, 3.4A, Soft Grip, 3/32 in.dia

  • Mfr # OS50VC

  • Zoro # G6173413


product price: $449.00
/ea
Free Shipping & Returns

Key Features

Pad Size
4 1/2 in x 9 in
Voltage
115 V
Amps
3.4 A
Cord Length
13 ft
Type of Sandpaper
1/2 Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS50VC
Zoro #
G6173413
UPC #
000346441062
Country of Origin
Hungary

Dimensions

Pad Size
4 1/2 in x 9 in
Cord Length
13 ft
Spindle Thread Size
4-1/2 in
Tool Length
17 in
Orbit Dia.
3/32 in
Orbit Size
1/8 in
Dust Collection Port Size
1 3/8 in
Tool Width
4 1/2 in
Sheet Size
4 1/2 in x 11 in
Tool Height
8 in

Description

Corded Sheet Sander, Power Source Corded, Product Type Sheet Sander, Abrasive Mount Type Clamp, Adhesive-Backed, Sheet Size 4 1/2 in x 11 in, Variable Speed Variable, Number of Vacuum Holes 10, Dust Collection Port Type Not Applicable, Orbit Size 1/8 in, Grip Type Extended, Voltage 115 V, Abrasive Shape Rectangle, Cord Length 13 ft, Current 3.4 A, Cutting Speed 2,300 SFPM, Dust Collection Port Size 1 3/8 in, Dust Collection Type Included Dust Canister

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.