Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Base for 1617/18 Series Routers

  • Mfr # RA1161

  • Zoro # G0605739


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Corded
Corded/Banded
Corded
Includes
Adjustment Wrench, Table-Mounting Hardware
Material
Metal
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1161
Zoro #
G0605739
UPC #
000346353013
Country of Origin
China

Details

Item
Router Base
Corded/Cordless
Corded
Corded/Banded
Corded
Includes
Adjustment Wrench, Table-Mounting Hardware
Material
Metal
Number of Pieces
2
Product Type
Router Base
Base Type
Fixed
Compatible Manufacturer Model Number
1617-18
Handle Type
Dual Grip

Description

Router Base, Base Type Fixed, Compatible Manufacturer Model Number 1617-18, Handle Type Dual Grip, Includes Adjustment Wrench, Table-Mounting Hardware, Material Metal, Number of Pieces 2, Product Type Router Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.