Zoro Homepage

Fixed Base Router, 2.3 HP, 120V, 15A, 9.3 lb

  • Mfr # MRF23EVS

  • Zoro # G0330946


product price: $269.00
/ea
Free Shipping & Returns

Key Features

HP
2 3/10 hp
Voltage
120V AC
Amps
15 A
Features
Cord Swivel, LED Lighting, Soft Start Reduces Start-Up Torque, Two-Stage Quick Clamp System for Fast Tool Free Conversion
Includes
(3) Screws, 1/2 in Self-Releasing Collet Chuck, 1/4 in Self-Releasing Collet Chuck, 16mm Shaft Wrench, 24mm Collet Nut Wrench, Fixed Base, T-Handle Hex Height Adjustment Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRF23EVS
Zoro #
G0330946
UPC #
000346393026
Country of Origin
Mexico

Dimensions

Base Size (In.)
6
Overall Depth
8 3/16 in
Overall Width
11 in
Overall Height
10 3/4 in
Collet Size
1/2 in
Base Width
6 in
Cord Length
0.83 ft
Shank Diameter
0.5 in
Base Diameter
6 in

Details

Item
Router
HP
2 3/10 hp
Voltage
120V AC
Amps
15 A
Features
Cord Swivel, LED Lighting, Soft Start Reduces Start-Up Torque, Two-Stage Quick Clamp System for Fast Tool Free Conversion
Includes
(3) Screws, 1/2 in Self-Releasing Collet Chuck, 1/4 in Self-Releasing Collet Chuck, 16mm Shaft Wrench, 24mm Collet Nut Wrench, Fixed Base, T-Handle Hex Height Adjustment Wrench
Switch
Electric
Standards
UL listed
Tool Weight (Lb.)
9.3
Cord
10 ft
Corded/Cordless
Corded
Power Source
Corded
Lock
Spindle
No Load RPM
10,000 to 25,000
Speed Type
Variable
Corded/Banded
Corded
Handle
Side
Tool Weight
9.3 lb
Minimum Speed
10,000 RPM
Horsepower
2.3 hp
Current
15 A
Router Class
Mid-Size
Product Type
Router
Kit Contents
(3) Screws, 1/2 in Self-Releasing Collet Chuck, 1/4 in Self-Releasing Collet Chuck, 16mm Shaft Wrench, 24mm Collet Nut Wrench, Fixed Base, T-Handle Hex Height Adjustment Wrench
Number of Bases Included
1
Handle Type
Standard Double Grip
Speed Setting
Variable
Base Type
Fixed
Maximum Speed
25,000 RPM
Number of Speed Settings
6
Start Type
Soft-Start

Description

Router, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 2.3 hp, Current 15 A, Maximum Speed 25,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/2 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents (3) Screws, 1/2 in Self-Releasing Collet Chuck, 1/4 in Self-Releasing Collet Chuck, 16mm Shaft Wrench, 24mm Collet Nut Wrench, Fixed Base, T-Handle Hex Height Adjustment Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.