Zoro Homepage
This item is Discontinued.
Bosch Fixed Monitor Wall Mount, 20" Screen UMM-LW-20B

Fixed Monitor Wall Mount, 20" Screen (Discontinued)

  • Mfr # UMM-LW-20B
  • Zoro # G2027466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMM-LW-20B
Zoro #
G2027466
UPC #
800549145305
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Diagonal Screen Size Maximum
46 in

Details

Item
Monitor Wall Mount
Type
Fixed
Color
Black
Construction
Steel
For Use With
Up to 20 in Monitors
Finish
Gloss
Material
Steel
Mounting
Wall
Includes
Hardware
Features
Swivel
Product Type
Monitor Mount
Compatibility
Bosch UMM/UMP Series LCD Monitors
Includes Mounting Hardware
Yes
Resistance Properties
Scratch Resistant

Description

Monitor Wall Mount, Color Black, Finish Gloss, Material Steel, Mounting Location Wall, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Maximum 46 in, Includes Hardware, Product Type Monitor Mount, Resistance Properties Scratch Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.