Zoro Homepage

Fixed Router Base, 1 15/16 Base Dia

  • Mfr # PR001

  • Zoro # G4893226


product price: $44.00
/ea

Key Features

size
Accepts Bits Up To 1 15/16" In Diameter.
Size
Accepts Bits Up To 1 15/16 in In Diameter.
For Use With
Bosch Palm Routers
Includes
Phenolic Subbase
Features
Accepts Bits Up to 1 5/16 in in Diameter, Durable Aluminum Construction,, Enhanced Bit Capacity, Especially when Trimming Edges, Finger Support Pockets for Additonal Stability, Quick Clamp System Allows Motor to Be Easily Adjusted or Moved from Base to Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR001
Zoro #
G4893226
UPC #
000346352566
Country of Origin
Mexico

Dimensions

size
Accepts Bits Up To 1 15/16" In Diameter.
Size
Accepts Bits Up To 1 15/16 in In Diameter.
Base Width
6 in
Base Depth
7 1/8 in

Details

Item
Router Base
For Use With
Bosch Palm Routers
Includes
Phenolic Subbase
Features
Accepts Bits Up to 1 5/16 in in Diameter, Durable Aluminum Construction,, Enhanced Bit Capacity, Especially when Trimming Edges, Finger Support Pockets for Additonal Stability, Quick Clamp System Allows Motor to Be Easily Adjusted or Moved from Base to Base
Material
Aluminum
Number of Pieces
1
Product Type
Router Base
Handle Type
Palm Grip
Compatible Manufacturer Model Number
PR10E, PR20EVS
Base Type
Fixed

Description

Router Base, Base Type Fixed, Compatible Manufacturer Model Number PR10E, PR20EVS, Handle Type Palm Grip, Includes Phenolic Subbase, Base Depth 7 1/8 in, Base Width 6 in, Compatible Grainger Model Number 2GTE4, 45CR54, Material Aluminum, Number of Pieces 1, Product Type Router Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.