Zoro Homepage

Flat Chisel Bit, 16 In, Self Sharpening

  • Mfr # HS1935

  • Zoro # G1801581


product price: $15.89
/ea

Key Features

Impact Rated
No
Overall Length
16 in
For Use With
SDS Max Hammers
Application
Anchoring and Fastening with Threaded Rods
Shank Type
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1935
Zoro #
G1801581
UPC #
000346423204
Country of Origin
Italy

Dimensions

Overall Length
16 in
Length (In.)
16 in
Shank Length (In.)
5 1/4 in
Overall Length (In.)
16 in
Shank Size (In.)
3/4 in
Head Width
1 in
Shank Diameter
45/64 in
Shank Length
5 1/4 in

Description

Self Sharpening Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 5 1/4 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 16 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.