Shop BOSCH
See all product information
Flexible Jig Saw Blade, 3-5/8 in L x 0.3 in W, 14-18 TPI, Bi-Metal Cutting Edge, Bi-Metal Body
Mfr # T118EF
Zoro # G216494591
product price:Â $17.29
/eaKey Features
Material
Bi-Metal
Type
Flexible
Applicable Materials
Medium Thin Metals, Ferrous and Non-Ferrous Metals
Teeth Type
Milled/Wavy Set
Shank Type
T-Shank
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T118EF
Zoro #
G216494591
UPC #
346271010
Country of Origin
Switzerland
Dimensions
Thickness
0.04 in
Details
Material
Bi-Metal
Type
Flexible
Applicable Materials
Medium Thin Metals, Ferrous and Non-Ferrous Metals
Teeth Type
Milled/Wavy Set
Shank Type
T-Shank
Teeth per Inch
14-18 TPI
Includes
(5)-3-5/8 in 14-18 TPI Flexible for Metal T-Shank Jig Saw Blades
Cutting Edge Material
Bi-Metal
Description
Bosch 3 in T-shank jig saw blade metal 18 TPI.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.