Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flood Light, LED, 10,000 lm

  • Mfr # GLI18V-10000CN

  • Zoro # G4425139


product price: $389.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Standards
cCSAus, CSA Certified
Includes
GLI18V-10000C 18V Connected LED Floodlight
Features
Adjustable Brightness Settings, Bluetooth(R) Connectivity Connects Tool to Free Bosch Toolbox App on a Connected Device to Turn On/Off and Adjust Brightness, Connected Floodlight Design Controls a 10,000-Lumen Light Remotely Through Mobile Device, Offers a Runtime of 120 min per Amp Hour at 1,000 Lumens, 25 min per Amp Hour at 5,000 Lumens, and 12.5 min per Amp Hour at 10,000 Lumens, Metal Housing Shielded by a Shock-Absorbing Frame and Two Heavy-Duty Bars, Provides 12.5 min per Battery Amp-Hour at 10,000 Lumens, Single High-Power LED Delivers 10,000 Lumens of Light For Very Large Work Area, Threaded for Tripod Use, Provides a 5/8 in-11 Thread Mount for Compatibility with Standard Tripods, Toolbox App Allows User to Turn Light On or Off, to Dim It or Set the Light on a Timer and Other Options
Tool Weight
8.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLI18V-10000CN
Zoro #
G4425139
UPC #
000346643398
Country of Origin
China

Dimensions

Tool Length
8 1/2 in
Tool Width
11 1/2 in
Tool Height
12 in

Details

Item
Cordless Work Light
Voltage
18 V
Standards
cCSAus, CSA Certified
Includes
GLI18V-10000C 18V Connected LED Floodlight
Features
Adjustable Brightness Settings, Bluetooth(R) Connectivity Connects Tool to Free Bosch Toolbox App on a Connected Device to Turn On/Off and Adjust Brightness, Connected Floodlight Design Controls a 10,000-Lumen Light Remotely Through Mobile Device, Offers a Runtime of 120 min per Amp Hour at 1,000 Lumens, 25 min per Amp Hour at 5,000 Lumens, and 12.5 min per Amp Hour at 10,000 Lumens, Metal Housing Shielded by a Shock-Absorbing Frame and Two Heavy-Duty Bars, Provides 12.5 min per Battery Amp-Hour at 10,000 Lumens, Single High-Power LED Delivers 10,000 Lumens of Light For Very Large Work Area, Threaded for Tripod Use, Provides a 5/8 in-11 Thread Mount for Compatibility with Standard Tripods, Toolbox App Allows User to Turn Light On or Off, to Dim It or Set the Light on a Timer and Other Options
Tool Weight
8.6 lb
Light Output Mode
High
Run Time
120 min
Power Source
Cordless
Series
GLI
Included Charger
No
Lamp Type
LED
Focus
Adjustable, Flood
Compatible Charger Model Number
GAL18V-160C, GAL18V-40, GAL18V6-80, GXS18V-15N15
Number of Light Output Modes
3
Number of Batteries Included
0
Lamp Life at Maximum Lumens Rating
12.5 min
Battery Platform
CORE18V; 18V SlimPack
Brightness Level
1,000 lm, 5,000 lm, 10,000 lm
Cordless Tool Kit Contents
Bare Tool
Minimum Brightness Level
1,000 lm
Maximum Brightness Level
10,000 lm
Charging Capability
Cordless Tool Battery
Compatible Battery Model Number
BAT612
Product Type
Work Light

Description

Flood Light, Battery Platform CORE18V(R), Light Output Mode High, Brightness Level 1,000 lm, 5,000 lm, 10,000 lm, Maximum Brightness Level 10,000 lm, Minimum Brightness Level 1,000 lm, Maximum Height 12 in, Maximum Head Rotation Angle 200 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 120 min, Voltage 18V DC, Battery Included / Bare Tool Bare Tool, Charging Capability Cordless Tool Battery, Compatible Battery Model Number BAT612

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.