Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH1001
Zoro #
G401209702
UPC #
000346335132
Country of Origin
China
Dimensions
Drill Bit Size
1/4 in
Maximum Drilling Depth
12 in
Flute Length
3 in
Overall Length
12 in
Shank Length
9 in
Shank Diameter
1/4 in
Details
Item
Floor Scraper Chisel
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Decimal Equivalent
0.25
Flute Type
Spiral
For Tool Type
Rotary Drill
Primary Material Application
Masonry, Steel
Cutting Direction
Right Hand
Description
Floor Scraper Chisel, High Speed Steel, Bright (Uncoated), 1/4 in, 12 in Overall Length, Straight with Three Flats, Shank Diameter 1/4 in, Shank Length 9 in, Shank Hex Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.