Zoro Homepage

Flute Screw Extractor, Spiral, #1

  • Mfr # BSPE1

  • Zoro # G015562460


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Material
Carbon Steel
Extractor Type
Spiral Flute Extractor
Drive Size
#1
Compatible Screw Type
Stripped Screw
Compatible Bolt Size
3/32 in, 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSPE1
Zoro #
G015562460
UPC #
000346622287
Country of Origin
China

Dimensions

Drive Size
#1
Compatible Bolt Size
3/32 in, 5/32 in

Details

Material
Carbon Steel
Extractor Type
Spiral Flute Extractor
Compatible Screw Type
Stripped Screw

Description

Screw Extractors, Extractor Type Spiral Flute Extractor, Drill Size 5/64 in, For Screw Type Stripped Screw, For Bolt Size 3/32 in to 5/32 in, Material - Machining Carbon Steel, Overall Length 2 in, Drive Size #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.