Forstner Bit, 1-1/2In
Mfr # FB024
Zoro # G0772311
product price: $29.49
/eaKey Features
Overall Length
4 in
Shank Size
3/8 in
Bit Diameter
1-1/2 in
Drill Bit Material
Carbon Steel
Drill Style
Forstner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB024
Zoro #
G0772311
UPC #
346179828
Country of Origin
China
Dimensions
Drill Bit Size
1 1/2 in
Overall Length
4 in
Shank Size
3/8 in
Bit Diameter
1-1/2 in
Shank Diameter
3/8 in
Maximum Drilling Depth
3 in
Details
Item
Forstner Drill Bit
Drill Bit Material
Carbon Steel
Drill Style
Forstner
For Tool Type
Rotary Drills, Stationary Machines
Series
FB
Decimal Equivalent
1.5
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Center Guide Point
Yes
Primary Material Application
Wood
Material - Machining
High Speed Steel
Description
Forstner Drill Bit, High Speed Steel, 1 1/2 in Drill Bit Size, Straight, Overall Length 4 in, Shank Diameter 3/8 in, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.