Forstner Bit, 1-1/4In
Mfr # FB020
Zoro # G0772296
product price: $26.29
/eaKey Features
Overall Length
4 in
Shank Size
3/8 in
Bit Diameter
1-1/4 in
Drill Bit Material
Chrome Steel Alloy
Drill Style
Forstner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB020
Zoro #
G0772296
UPC #
346179804
Country of Origin
China
Dimensions
Drill Bit Size
1 1/4 in
Overall Length
4 in
Shank Size
3/8 in
Bit Diameter
1-1/4 in
Maximum Drilling Depth
3 in
Shank Diameter
3/8 in
Details
Item
Forstner Drill Bit
Drill Bit Material
Chrome Steel Alloy
Drill Style
Forstner
Series
FB
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type - Machining
Straight
For Tool Type
Rotary Drills, Stationary Machines
Center Guide Point
Yes
Decimal Equivalent
1.25
Primary Material Application
Wood
Measurement System
Fractional Inch
Description
Forstner Drill Bit, High Speed Steel, 1 1/4 in Drill Bit Size, Straight, Overall Length 4 in, Shank Diameter 3/8 in, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.