Forstner Bit, 1-3/4In
Mfr # FB028
Zoro # G0772339
product price: $35.69
/eaKey Features
Overall Length
4 in
Shank Size
3/8 in
Bit Diameter
1-3/4 in
Drill Bit Material
Chrome Steel Alloy
Drill Style
Forstner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB028
Zoro #
G0772339
UPC #
346179835
Country of Origin
China
Dimensions
Drill Bit Size
1 3/4 in
Overall Length
4 in
Shank Size
3/8 in
Bit Diameter
1-3/4 in
Maximum Drilling Depth
3 in
Shank Diameter
1 3/4 in
Details
Item
Forstner Drill Bit
Drill Bit Material
Chrome Steel Alloy
Drill Style
Forstner
Finish - Machining
Bright (Uncoated)
For Tool Type
Rotary Drills, Stationary Machines
Decimal Equivalent
1.75
Series
FB
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
Wood
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Center Guide Point
Yes
Description
Forstner Drill Bit, High Speed Steel, 1 3/4 in Drill Bit Size, Straight, Overall Length 4 in, Shank Diameter 1 3/4 in, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.