Forstner Bit, 2-1/8In
Mfr # FB034
Zoro # G0772366
product price: $43.35
/eaKey Features
Overall Length
4 in
Shank Size
3/8 in
Bit Diameter
2-1/8 in
Drill Bit Material
Chrome Steel Alloy
Drill Style
Forstner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB034
Zoro #
G0772366
UPC #
346179859
Country of Origin
China
Dimensions
Drill Bit Size
2 1/8 in
Overall Length
4 in
Shank Size
3/8 in
Bit Diameter
2-1/8 in
Shank Diameter
2 1/8 in
Maximum Drilling Depth
3 in
Details
Item
Forstner Drill Bit
Drill Bit Material
Chrome Steel Alloy
Drill Style
Forstner
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Series
FB
Primary Material Application
Wood
For Tool Type
Rotary Drills, Stationary Machines
Center Guide Point
Yes
Decimal Equivalent
2.125
Finish - Machining
Bright (Uncoated)
Description
Forstner Drill Bit, High Speed Steel, 2 1/8 in Drill Bit Size, Straight, Overall Length 4 in, Shank Diameter 2 1/8 in, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.