Forstner Bit, 5/8In
Mfr # FB010
Zoro # G3251075
product price: $13.99
/eaKey Features
Overall Length
4 in
Shank Size
3/8 in
Bit Diameter
5/8 in
Drill Bit Material
Chrome Steel Alloy
Drill Style
Forstner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB010
Zoro #
G3251075
UPC #
346179743
Country of Origin
China
Dimensions
Drill Bit Size
5/8 in
Overall Length
4 in
Shank Size
3/8 in
Bit Diameter
5/8 in
Shank Diameter
3/8 in
Maximum Drilling Depth
3 in
Details
Item
Forstner Drill Bit
Drill Bit Material
Chrome Steel Alloy
Drill Style
Forstner
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Center Guide Point
Yes
Decimal Equivalent
0.625
For Tool Type
Rotary Drills, Stationary Machines
Primary Material Application
Wood
Series
FB
Shank Type - Machining
Straight
Description
Forstner Drill Bit, High Speed Steel, 5/8 in Drill Bit Size, Straight, Overall Length 4 in, Shank Diameter 3/8 in, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.