
FR7HPP33+ OE Fine Wire Double Platinum Spark Plug
Mfr # FR7HPP33+
Zoro # G104292384
product price: $14.35
/eaKey Features
Type
4-Cycle
Seat Type
Flat
Ground Electrode Tip Design
Standard
Short Style
No
Insulator Projection
Projected
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR7HPP33+
Zoro #
G104292384
UPC #
404702411563
Country of Origin
Germany
Dimensions
Hex Size
16 mm
Thread Dia.
14 mm
Pre-Gap Size
1 mm
Details
Type
4-Cycle
Seat Type
Flat
Ground Electrode Tip Design
Standard
Short Style
No
Insulator Projection
Projected
Resistor Plug
Yes
Thread Reach
19 mm
Ground Electrode Quantity
1
Insulator Material
Ceramic
Resistance
6000 ohm
Center Electrode Core Material
Nickel-Yttrium and Copper and Platinum
Ground Configuration
Standard
Ground Electrode Tip Material
Nickel-Yttrium and Platinum
Item
Spark Plug
Manufacturer Heat Range
7
Outdoor Power Equipment Application
No
Center Electrode Tip Material
Platinum
Description
Bosch spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. Bosch spark plug's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.