GCL 2-160 Cross-Line Laser with Plumb Points

  • Mfr # GCL2-160

  • Zoro # G804262663


product price:  $306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GCL2-160
Zoro #
G804262663
UPC #
346476248
Country of Origin
China

Description

The Bosch GCL 2-160 self-leveling cross-line laser with plumb points delivers all-in-one versatility, with highly visible lines and points that can be turned on independently or together for horizontal level, vertical level and plumb transfer applications. This laser has a visible range of 65 ft. The receiver mode allows it to work with an optional Bosch line laser receiver (LR 6 or LR 7) for a working range of up to 165 ft. It features VisiMax technology, which monitors power consumption to maximize line visibility and extend battery life. The smart pendulum system self-levels with an accuracy of up to +/-4 deg and it indicates out-of-level condition. The manual mode locks lines for use at any angle by just switching the tool on in locked mode. Robust over-molded construction, IP54 ensures splash water/dust protection for years of dependable operation. It comes with the RM 1 magnetic rotating mount that rotates 360 deg and includes a ceiling grid clip for use in ceiling-grid applications. The kit includes a hard carrying case for easy storage and transport.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.