Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass and Tile Bit, 1/2 In, 3 3/4 In L

  • Mfr # GT600

  • Zoro # G2128165


product price: $13.78
/ea

Key Features

Fractional Size (In.)
1/2"
Drill Bit Size
1/2 in
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5
Application
Glass And Tile Drilling, Drilling Relief Holes For Glass Cutting, Bathroom Installations, Drilling And Fastening Mirrors And Setting Screw Anchors In Tile.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT600
Zoro #
G2128165
UPC #
662404371690
Country of Origin
China

Dimensions

Fractional Size (In.)
1/2"
Drill Bit Size
1/2 in
Overall Length
3-3/4 in
Maximum Drilling Depth
2 1/2 in
Shank Diameter
3/8 in

Details

Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5
Application
Glass And Tile Drilling, Drilling Relief Holes For Glass Cutting, Bathroom Installations, Drilling And Fastening Mirrors And Setting Screw Anchors In Tile.
Item
Glass and Tile Drill Bit
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Primary Material Application
Glass, TIle
Drill Bit Point Type
Arrow

Description

Glass and Tile Drill Bit, 1/2 in, Carbide Tipped, Straight with Three Flats, Maximum Drilling Depth 2 1/2 in, Shank Diameter 3/8 in, Overall Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.