Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass and Tile Bit, 5/16 In, 2 1/4 In L

  • Mfr # GT400

  • Zoro # G2313701


product price: $8.99
/ea

Key Features

Application
Glass And Tile Drilling, Drilling Relief Holes For Glass Cutting, Bathroom Installations, Drilling And Fastening Mirrors And Setting Screw Anchors In Tile.
Drill Bit Size
5/16 in
Overall Length
2-1/4 in
Drill Bit Grouping
Drill Bit
Fractional Size (In.)
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT400
Zoro #
G2313701
UPC #
662404371638
Country of Origin
China

Dimensions

Drill Bit Size
5/16 in
Overall Length
2-1/4 in
Fractional Size (In.)
5/16"
Maximum Drilling Depth
2 1/2 in
Shank Diameter
5/16 in

Details

Application
Glass And Tile Drilling, Drilling Relief Holes For Glass Cutting, Bathroom Installations, Drilling And Fastening Mirrors And Setting Screw Anchors In Tile.
Drill Bit Grouping
Drill Bit
Item
Glass and Tile Drill Bit
Decimal Equivalent
0.3125
Primary Material Application
Glass, TIle
Measurement System
Fractional Inch
Drill Bit Point Type
Arrow
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped

Description

Glass and Tile Drill Bit, 5/16 in, Carbide Tipped, Straight with Three Flats, Maximum Drilling Depth 2 1/2 in, Shank Diameter 5/16 in, Overall Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.