Zoro Homepage

Glass and Tile Bit, 7/8 In, 4 In L

  • Mfr # GT900

  • Zoro # G2258137


product price: $20.69
/ea

Key Features

Decimal Equivalent
0.875
Overall Length
4 in
Drill Bit Grouping
Drill Bit
Application
Glass And Tile Drilling, Drilling Relief Holes For Glass Cutting, Bathroom Installations, Drilling And Fastening Mirrors And Setting Screw Anchors In Tile.
Drill Bit Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT900
Zoro #
G2258137
UPC #
662404383426
Country of Origin
China

Dimensions

Overall Length
4 in
Drill Bit Size
7/8 in
Fractional Size (In.)
7/8"
Maximum Drilling Depth
2 1/2 in
Shank Diameter
3/8 in

Details

Item
Glass and Tile Drill Bit
Decimal Equivalent
0.875
Drill Bit Grouping
Drill Bit
Application
Glass And Tile Drilling, Drilling Relief Holes For Glass Cutting, Bathroom Installations, Drilling And Fastening Mirrors And Setting Screw Anchors In Tile.
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Drill Bit Point Type
Core
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide Tipped
Primary Material Application
Glass, TIle

Description

Glass and Tile Drill Bit, 7/8 in, Carbide Tipped, Straight with Three Flats, Maximum Drilling Depth 2 1/2 in, Shank Diameter 3/8 in, Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.