Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder Guard, 4 1/2" Max. Wheel Diameter

  • Mfr # 18CG-45ESR

  • Zoro # G707046001


product price: $27.99
/ea

Key Features

Application
Catch Wheel Fragments, Tool Free
Features
Extensive Area of Coverage Covers 180 Degrees of Grinding Disk, Flexible Attachment Design Works with Most of the Bosch 4 1/2 in Small Angle Grinders, Rugged Construction Stands upto Jobsite Conditions
For Use With
1800-Series 4-1/2 in Grinders- Mfr. No. 1800, 1810PS, 1810PSD (Must be Used with Type 1/1A Cutting Wheel with Maximum 4-1/2 in Diameter), AG-Series 4-1/2 in Grinders- Mfr. No. AG40-85, AG40-85P, AG40-85PD, AG40-11P, AG40-11PD (Must be Used with Type 1/1A Cutting with maximum 4-1/2 in Diameter), GWS10-45 4-1/2 in Grinders- Mfr. No. GWS10-45, GWS10-45P, GWS10-45PD (Must be Used with Type 1/1A Cutting Wheel with Maximum 4-1/2 in Diameter), GWS18V 4-1/2 in Grinders- Mfr. No. GWS18V-45C, GWS18V-45PC, GWS18V-45PSC, GWS18V-8 (Must be Used with Type 1/1A Cutting Wheel with Maximum 4-1/2 in Diameter), GWX10 4-1/2 in Grinders- Mfr. No. GWX10-45E, GWX10-45DE, GWX10-45PE
Material
Metal
Compatible with Series
1800 Series, AG Series, GWS Series, GWX Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18CG-45ESR
Zoro #
G707046001
UPC #
000346661934
Country of Origin
China

Dimensions

For Maximum Wheel Diameter
4 1/2 in

Details

Item
Grinder Guard
Application
Catch Wheel Fragments, Tool Free
Features
Extensive Area of Coverage Covers 180 Degrees of Grinding Disk, Flexible Attachment Design Works with Most of the Bosch 4 1/2 in Small Angle Grinders, Rugged Construction Stands upto Jobsite Conditions
For Use With
1800-Series 4-1/2 in Grinders- Mfr. No. 1800, 1810PS, 1810PSD (Must be Used with Type 1/1A Cutting Wheel with Maximum 4-1/2 in Diameter), AG-Series 4-1/2 in Grinders- Mfr. No. AG40-85, AG40-85P, AG40-85PD, AG40-11P, AG40-11PD (Must be Used with Type 1/1A Cutting with maximum 4-1/2 in Diameter), GWS10-45 4-1/2 in Grinders- Mfr. No. GWS10-45, GWS10-45P, GWS10-45PD (Must be Used with Type 1/1A Cutting Wheel with Maximum 4-1/2 in Diameter), GWS18V 4-1/2 in Grinders- Mfr. No. GWS18V-45C, GWS18V-45PC, GWS18V-45PSC, GWS18V-8 (Must be Used with Type 1/1A Cutting Wheel with Maximum 4-1/2 in Diameter), GWX10 4-1/2 in Grinders- Mfr. No. GWX10-45E, GWX10-45DE, GWX10-45PE
Material
Metal
Compatible with Series
1800 Series, AG Series, GWS Series, GWX Series
Compatible with Manufacturer Part Number

Description

The BOSCH - 18CG-45ESR is a Grinder Guard tailored for the Bosch range of 4 1/2 inch Small Angle Grinders. The primary function of this product is to manage wheel fragments during operation. Showcasing a sturdy metal construction, it is constructed with durable metal for use in a variety of jobsite conditions. This grinder guard is compatible with various grinders, particularly the 1800 series, AG Series, GWS Series, and GWX Series. Please note that usage of this grinder guard requires a Type 1/1A cutting wheel.

Key Features:

  • Fits 180 degrees around a grinding disk and is designed to reduce exposure to wheel fragments.
  • Designed to be compatible with a range of Bosch 4 1/2 inch small angle grinders.
  • Compatibly structured for specific manufacturer part numbers for accurate equipment matching.
  • Featuring a robust metal construction for varied jobsite conditions.
  • Is not eligible for promotional activity, indicating that it is excluded from discounts, coupons, bundle deals, or sitewide sales.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.