Zoro Homepage

Ground Rod Driver, 1-1/8 Hex

  • Mfr # HS2172

  • Zoro # G1416931


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Application
Driving up to 1 in Ground Rods
Length (In.)
Up to 1 in Rods
Overall Length (In.)
15 1/2 in
Hex (In.)
1 1/8 in
Type
Ground Rod Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2172
Zoro #
G1416931
UPC #
000346246223
Country of Origin
Italy

Dimensions

Length (In.)
Up to 1 in Rods
Overall Length (In.)
15 1/2 in
Overall Length
15 1/2 in
Shank Diameter
1 1/8 in
Shank Hex Size
1 1/8 in
Head Width
1 in

Details

Item
Breaker and Demolition Hammer Chisel
Application
Driving up to 1 in Ground Rods
Hex (In.)
1 1/8 in
Type
Ground Rod Driver
Chisel Collar Shape
Hex
Cutting Application
Driving Ground Rods
For Tool Type
Rotary Drill
Cutting Direction
Right Hand
Chisel Type
Ground Rod Driver
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Primary Material Application
Concrete; Masonry
Shank Type - Machining
Hex
Material - Machining
Steel

Description

Breaker and Demolition Hammer Chisel, Chisel Type Ground Rod Driver, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 15 1/2 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.