Zoro Homepage
This item is Discontinued.
Bosch Grout Blade Carbide Grit, 3 1/2 X 7/8 In OSC312RF

Grout Blade Carbide Grit, 3 1/2 X 7/8 In (Discontinued)

  • Mfr # OSC312RF
  • Zoro # G2024154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC312RF
Zoro #
G2024154
UPC #
000346382280
Country of Origin
Switzerland

Dimensions

Size
3 1/2 in dia
Overall Length
7/8 in

Details

Item
Grout Blade
Application
For Grout and Drywall
For Use With
2PZC1 Oscillating Tool
Number of Pieces
1
Material
Carbide Grit

Description

Grout Blade, For Use With 2PZC1 Oscillating Tool, Size 3 1/2 in dia, Overall Length 7/8 in, Material Carbide Grit, Application For Grout and Drywall, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.