Zoro Homepage

Hammer Bits 3/4", SDS Max

  • Mfr # HS1924

  • Zoro # G2864881


product price: $67.85
/ea

Key Features

Application
Driving Ground Rods
Length (In.)
10 in
Shank Type
SDS Max
Type
Ground Rod Driver
Blade Width (In.)
5/8 in 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1924
Zoro #
G2864881
UPC #
000346246612
Country of Origin
Italy

Dimensions

Length (In.)
10 in
Blade Width (In.)
5/8 in 3/4 in
Shank Size
5/8"
Overall Length (In.)
10 in
Bit Dia.
3/4"
Overall Length
10 in
Shank Diameter
45/64 in
Head Width
5/8 in, 3/4 in

Details

Item
Chisel Bit
Application
Driving Ground Rods
Shank Type
SDS Max
Type
Ground Rod Driver
Number of Pieces
1
For Use With
5/8 and 3/4 in Ground Rods
Shank Shape
SDS Max
Shank Type - Machining
SDS Max
Chisel Type
Ground Rod Driver
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Application
Driving Ground Rods
Chisel Collar Shape
Round
Primary Material Application
Masonry
Sub Brand
SDS-Max(R)
Material - Machining
Steel

Description

Chisel Bit, Chisel Type Ground Rod Driver, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Measurement System Fractional Inch, Head Width 5/8 in, 3/4 in, Overall Length 10 in, Chisel Collar Shape Round, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.