Zoro Homepage
This item is Discontinued.
Bosch Hammer Core Bit 2 Pcs., 1-3/4 In. HC7501

Hammer Core Bit 2 Pcs., 1-3/4 In. (Discontinued)

  • Mfr # HC7501
  • Zoro # G7631872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC7501
Zoro #
G7631872
UPC #
089634980056
Country of Origin
Germany

Dimensions

Bit Dia.
1 3/4 in
Drilling Depth
2 5/8 in
Overall Length
7 in
Thread Size
SDS Max or Spline
Size (In.)
1-3/4
Drilling Length (In.)
2-5/8
Core Diameter
1 3/4 in
Shank Diameter
45/64 in
Maximum Drilling Depth
2 5/8 in
Core Body Length
2 5/8 in

Description

Core Center Bit, SDS Max, 1 3/4 in, Maximum Drilling Depth 2 5/8 in, 7 in Overall Length, 45/64 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.