Zoro Homepage

Hammer Drill Bit 3" x 12"L, SDS Max

  • Mfr # HS1910

  • Zoro # G2944557


product price: $27.69
/ea

Key Features

Application
Removing Surface Material
Length (In.)
3 x 12
Number of pieces
1
Bit Dia.
3"
Blade Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1910
Zoro #
G2944557
UPC #
000346246490
Country of Origin
Italy

Dimensions

Length (In.)
3 x 12
Bit Dia.
3"
Blade Width (In.)
3 in
Overall Length
12 in
Overall Length (In.)
12 in
Shank Diameter
45/64 in
Head Width
3 in

Details

Item
Chisel Bit
Application
Removing Surface Material
Number of pieces
1
Shank Shape
SDS Max
Type
Scaling Chisel
Shank Type - Machining
SDS Max
Chisel Collar Shape
Flat
For Tool Type
Rotary Drill
Chisel Type
Tile Chisel
Cutting Application
Surface Material Removal
Material - Machining
Steel
Sub Brand
SDS-Max(R)
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Primary Material Application
Concrete; Masonry, Glazing Compounds, Mortar, Tile
Finish - Machining
Bright (Uncoated)
Number of Pieces
1

Description

Chisel Bit, Chisel Type Tile Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.