Hammer Drill Bit
Mfr # DXS5010
Zoro # G801209821
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
SDS Max
Overall Length
17 in
Drill Bit Size
1/2 in
Shank Diameter
5/32 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS5010
Zoro #
G801209821
UPC #
000346653120
Country of Origin
Germany
Dimensions
Overall Length
17 in
Drill Bit Size
1/2 in
Shank Diameter
5/32 in
Maximum Drilling Depth
8 in
Details
Item
Hammer Drill Bit
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Percussion Rated
Yes
Number of Cutter Heads
4
Impact Rated
No
Decimal Equivalent
0.625
Measurement System
Fractional Inch
Primary Material Application
Concrete
Sub Brand
Speed Clean(TM)
For Tool Type
Rotary Drill
Description
Hammer Drill Bit, SDS Max, 1/2 in, Carbide Tipped, 17 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 5/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.